Shop MEDEGEN MEDICAL PRODUCTS
See all product information
Create Account
Hamper Stand
Mfr # 15-9000A
Zoro # G324177201
product price:Â
$
288.99
/ea
Free Shipping & Returns
Key Features
Bag Length
21 1/2 in
Bag Material
CHROME STEEL TUBING & PLASTIC
Bag Style
Disposable Bag
Product Type
Hamper
Lid Mechanism
Foot Pedal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15-9000A
- Zoro #
- G324177201
- UPC #
- 00700812025948
- Country of Origin
- Taiwan, Province of China
- Item
- Hamper Stand
- Bag Material
- CHROME STEEL TUBING & PLASTIC
- Bag Style
- Disposable Bag
- Product Type
- Hamper
- Lid Mechanism
- Foot Pedal
- Legend
- Soiled Linen; Infectious Linen; Soiled Surgical Linen; Biohazardous Infectious Waste; Trash
- Includes Lid
- Lid Included
- Caster Configuration
- 4 FREE TURNING CASTERS (2LOCKING W/FOOT BRAKES & 2 W/OUT BRAKES)
- Frame Color
- Silver
- Includes
- Foot Pedal, Lid Label Pack
- Total Volume
- 2.12 cu ft
- Frame Material
- STEEL TUBING
Description
Hamper Stand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.