Pitcher

  • Mfr # 81021

  • Zoro # G823924528


product price:  $97.95
/ea

Key Features

Body Color
Silver
Capacity - Metric
2,000 mL
Includes
Pour Spout
Minimum Graduation - Metric
100 mL
Graduation Increments - Metric
100 mL
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
81021
Zoro #
G823924528
UPC #
700812021889
Country of Origin
India

Dimensions

Outside Diameter - Metric
146 mm
Overall Height - Metric
170 mm

Details

Item
Pitcher
Body Color
Silver
Capacity - Metric
2,000 mL
Includes
Pour Spout
Minimum Graduation - Metric
100 mL
Graduation Increments - Metric
100 mL
Product Type
Beaker
Capacity - English
64 fl oz
Maximum Graduation - Metric
2,000 mL
Body Material
Stainless Steel
Autoclavable
Yes
Includes Graduations
Yes
Graduation Increments - English
4 oz
Clarity
Opaque

Description

Pitcher, Capacity - Metric 2,000 mL, Capacity - English 64 fl oz, Product Type Beaker, Beaker Type Tall Form with Handle, Outside Diameter - Metric 146 mm, Overall Height - Metric 170 mm, Body Material Stainless Steel, Includes Graduations Yes, Glassware Class Not Rated, Body Color Silver, Graduation Increments - Metric 100 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Opaque, Sterile/Non-Sterile Non-Sterile, ASTM Specification Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.