
Waste Disposal Bags, Red, 3 Gal, PK200, 200 PK
Mfr # 03EB086000
Zoro # G9533321
product price:Â $59.85
/pk 200, $0.30/eaKey Features
Capacity
3 gal
Type
Contaminated Waste Bag
Length
18.50"
Width
14"
Standards
OSHA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03EB086000
Zoro #
G9533321
UPC #
-
Country of Origin
United States
Dimensions
Length
18.50"
Width
14"
Details
Capacity
3 gal
Type
Contaminated Waste Bag
Item
Waste Disposal Bags,Red,3 Gal,PK200
Standards
OSHA
Description
Waste Disposal Bags,Red,3 Gal,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.