Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bandage, Fabric, Box, 2 In L, PK40

  • Mfr # 61678

  • Zoro # G2311924


product price: $5.15
/pk 40, $0.13/ea

Key Features

Waterproof
No
Color
Beige
Length
2 in
Bandage Length
2 in
Water Resistance
Waterproof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61678
Zoro #
G2311924
UPC #
347682616786
Country of Origin
China

Dimensions

Length
2 in
Bandage Length
2 in
Bandage Width
1 1/2 in
Width
1 1/2 in

Details

Waterproof
No
Color
Beige
Water Resistance
Waterproof
Standards
Medical Device
Bandage Shape
Strip
Package Type
Box
Unitized
Unitized
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Bandage Color
Beige
Metal Detectable
Not Metal Detectable
Item
Adhesive Bandage
Number of Bandages Included
40
Sterility
Non-Sterile
Product Type
Strip Bandages
Latex Content
Latex Free
Material
Fabric
Bandages Included
40
Item - Adhesive Bandages
Strip Bandages
Water Resistant/Waterproof
None
Bandage Material
Fabric
Industry Type
Healthcare

Description

Adhesive Bandage, Product Type Strip Bandages, Bandage Material Fabric, Water Resistance Waterproof, Number of Bandages Included 40, Bandage Shape Strip, Bandage Width 1 1/2 in, Bandage Length 2 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Non-Sterile, Standards Medical Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.