GJO19061 1 oz Portion Cup Lid - Translucent & Clear

  • Mfr # GJO19061

  • Zoro # G103998133


product price:  $71.29
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GJO19061
Zoro #
G103998133
UPC #
35255190619
Country of Origin
China

Description

Features
  • Snap-on closure keeps foods securely contained for easy transportation
  • Transparent material displays what's inside without lifting lid
  • Disposable material allows quick cleanup after use
  • Perfect for containing beverage samples, condiments, sauces and more
  • Designed for compatible genuine joe 1 oz. portion cups
Specifications
  • Color: Translucent & Clear
  • Type: Cup Lid
  • Capacity: 1 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.