Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact File Pocket, Top Tabs, Manila, 100PK

  • Mfr # 51453

  • Zoro # G915510776


product price: $39.39
/pk 100, $0.39/ea

Key Features

Tab Cut
Top
Number of Tabs
1
Size
Compact
Color
Manila
Material
11-pt Manila
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51453
Zoro #
G915510776
UPC #
-
Country of Origin
United States

Dimensions

Size
Compact
Width
8.75 in
Height
6 in

Details

Tab Cut
Top
Number of Tabs
1
Color
Manila
Material
11-pt Manila
Item
File Jackets, Top Tab

Description

Perfect for compact record systems. Closed on two sides to keep small records from falling out. Extended full-cut tab. Embossed score lines for label positioning. Sturdy 11-pt manila stock.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.