Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Pillowcase, 21 x 30, White, 100PK

  • Mfr # 701M

  • Zoro # G115510231


product price: $37.99
/pk 100, $0.38/ea

Key Features

Depth
30 in
Material
Poly/Tissue
Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701M
Zoro #
G115510231
UPC #
-
Country of Origin
United States

Dimensions

Depth
30 in
Width
21 in

Details

Color
White
Item
Single Use Pillowcases
Material
Poly/Tissue

Description

Provides comfort to the patient and offers a reliable, hygienic barrier protection. Poly/tissue construction helps prevent leak-through.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.