Economy End Tab File Folder, Straight Tabs, Letter Size, 0.75in Expansion, Manila, 50PK

  • Mfr # 31455

  • Zoro # G015510157


product price:  $16.45
/pk 50, $0.33/ea

Key Features

Tab Type
End Tab
Tab Cut
Straight
Outside Height
9.5 in
Color
Manila
Outside Width
12.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31455
Zoro #
G015510157
UPC #
-
Country of Origin
United States

Dimensions

Outside Height
9.5 in
Outside Width
12.25 in

Details

Tab Type
End Tab
Tab Cut
Straight
Color
Manila
Item
End Tab File Folders
Material
14-pt Manila

Description

Single-ply end-tab folders are made of durable manila stock. They're scored for 0.75in expansion and feature embossed score lines on tabs for accurate label placement. Save time and stay organized with no drawers to open and no flipping through several hanging file folders.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.