
End Tab Folders, Vertical/Horizontal Fasteners, 0.75in Expansion, 2Fasteners, Letter, Manila, 250PK
Mfr # 52406B
Zoro # G715960887
product price:Â $193.99
/pk 250, $0.78/ea
Free Shipping & Returns
Key Features
Tab Type
End Tab
File Size
Letter
Tab Cut
Straight
Material
11-pt Manila
Color
Manila
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
52406B
Zoro #
G715960887
UPC #
-
Country of Origin
United States
Dimensions
File Size
Letter
Details
Tab Type
End Tab
Tab Cut
Straight
Material
11-pt Manila
Color
Manila
Item
End Tab Classification Folders
Description
Keep important paperwork neatly organized. Medical Arts Press End Tab Fastener Folders feature an extended tab to make labeling, browsing and retrieval easier, and their embedded fasteners allow you to subdivide your documents as needed. Durable manila construction and double-thick tabs provide the strength needed to withstand daily wear and tear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.