
HD Top Tab Fastener Folders, 1/3-Cut Tab: Assorted, Expands 0.75", 2 Fasteners, Letter, Manila, 50PK
Mfr # 52327
Zoro # G123332085
product price:Â $56.99
/pk 50, $1.14/eaKey Features
Number of Fasteners
2
Color
Manila
Tab Cut
1/3-Cut
Thickness
14 pt
Size
Letter
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
52327
Zoro #
G123332085
UPC #
641752576193
Country of Origin
United States
Dimensions
Thickness
14 pt
Size
Letter
Expanded Width
3/4 in
Details
Number of Fasteners
2
Color
Manila
Tab Cut
1/3-Cut
Material
Manila
Item
Fastener Folder
Tab Type
Top Tab
Description
Organize important documents with Medical Arts Press Heavy-Duty Top Tab Fastener Folders. Heavyweight manila paper stock and double-thick tabs provide the strength required to stand up to the wear and tear that frequently accessed files are exposed to. Embedded fasteners allow you to subdivide a file's contents for easy management. To accommodate growing files, their spines are also scored for expansion.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.