Heavy-Duty End Tab Classification Folder, 2in Expan, 1 Divider, 4 Fasteners, Letter, Manila, 25PK

  • Mfr # 35482

  • Zoro # G815960947


product price: $79.25
/pk 25, $3.17/ea
Free Shipping & Returns

Key Features

Tab Cut
Straight
Tab Type
End Tab
Color
Manila
File Size
Letter
Material
14-pt Manila
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35482
Zoro #
G815960947
UPC #
-
Country of Origin
United States

Dimensions

File Size
Letter

Details

Item
End Tab Classification Folders
Tab Cut
Straight
Tab Type
End Tab
Color
Manila
Material
14-pt Manila

Description

Simplify the storage of complex files. Medical Arts Press Heavy-Duty End Tab Classification Folders feature extended, exterior end tabs that make labeling, browsing and retrieval easier. Along each exterior tab, embossed lines help you ensure even labeling-simply use the score lines to line up your labels. Heavy-duty manila dividers and embedded fasteners allow you to subdivide your documents as needed, and the exterior's durable manila stock provides the strength required to stand up to the wear and tear that frequently accessed files commonly face. To accommodate growing files, their spines are also scored for expansion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.