
Heavy-Duty End Tab File Folder, 0.75in Expansion, 2 Fasteners, Letter Size, Manila Exterior, 50PK
Mfr # 31464
Zoro # G915510080
product price:Â $24.79
/pk 50, $0.50/eaKey Features
Color
Manila
Material
14-pt Manila
Tab Cut
Straight
File Size
Letter
Tab Type
End Tab
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
31464
Zoro #
G915510080
UPC #
-
Country of Origin
United States
Dimensions
File Size
Letter
Expanded Width
3/4 in
Thickness
14 pt
Details
Item
End Tab Classification Folders
Color
Manila
Material
14-pt Manila
Tab Cut
Straight
Tab Type
End Tab
Number of Fasteners
2
Description
A smart solution for shelf filing systems-keep important records organized with Medical Arts Press Heavy-Duty End Tab Fastener Folders. Durable, double-thick, extended end tabs feature embossed labeling lines to help you ensure your labels are applied neatly-simply use the lines to line up your labels. Heavyweight manila paper stock provides the strength required to stand up to the wear and tear that frequently accessed files are exposed to, and the folders' embedded fasteners allow you to subdivide your documents as needed. To accommodate growing files, their spines are also scored for expansion.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.