HD End Tab Fastener Folder, Straight Tab, Expands 0.75", 2 Fasteners, Letter Size, Manila, 50PK

  • Mfr # 31439

  • Zoro # G723332294


product price:  $28.25
/pk 50, $0.57/ea

Key Features

Tab Cut
Straight
Tab Type
End Tab
Size
Letter
Number of Fasteners
2
Thickness
14 pt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
31439
Zoro #
G723332294
UPC #
641752576056
Country of Origin
United States

Dimensions

Size
Letter
Thickness
14 pt
Expanded Width
3/4 in

Details

Tab Cut
Straight
Tab Type
End Tab
Number of Fasteners
2
Item
Fastener Folder
Color
Manila
Material
Manila

Description

A smart solution for shelf filing systems-keep important records organized with Medical Arts Press Heavy-Duty End Tab Fastener Folders. Durable, double-thick, extended end tabs feature embossed labeling lines to help you ensure your labels are applied neatly-simply use the lines to line up your labels. Heavyweight manila paper stock provides the strength required to stand up to the wear and tear that frequently accessed files are exposed to, and the folders' embedded fasteners allow you to subdivide your documents as needed. To accommodate growing files, their spines are also scored for expansion.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.