
Heavy-Duty Poly-Reinforced End-Tab Fastener Folders, 2 Fasteners, Letter, Manila Exterior, 50PK (Discontinued)
- Mfr # 33064
- Zoro # G015509953
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
33064
Zoro #
G015509953
UPC #
-
Country of Origin
United States
Dimensions
Expanded Width
1 in
File Size
Letter
Details
Item
End Tab Classification Folders
Color
Manila
Tab Type
End Tab
Material
Pressboard
Tab Cut
Straight
Number of Fasteners
2
Description
Simplify complex files and ensure your frequently referenced materials remain neatly contained in these tough, wear- and tear-resistant fastener folders. Medical Arts Press Heavy-Duty Poly-Reinforced End Tab Fastener Folders feature heavyweight construction, double-thick tabs and poly-reinforced, tear-resistant expansion gussets to provide enhanced strength and durability. Extended end tabs make labeling, browsing and retrieval easier, and each tab's embossed lines help ensure even labeling-simply use the lines to line up your labels. Embedded fasteners allow for subdivisions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.