Poly-Reinforced End Tab Fastener Folder, 0.75in Expan, 2 Fasteners, Letter, Manila Exterior, 50PK

  • Mfr # 52415

  • Zoro # G615960871


product price:  $57.15
/pk 50, $1.14/ea

Key Features

Tab Type
End Tab
Color
Manila
Tab Cut
Straight
File Size
Letter
Material
18-pt Manila
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52415
Zoro #
G615960871
UPC #
-
Country of Origin
United States

Dimensions

File Size
Letter

Details

Tab Type
End Tab
Item
End Tab Classification Folders
Color
Manila
Tab Cut
Straight
Material
18-pt Manila

Description

Simplify complex files and ensure your frequently referenced materials remain neatly contained in these tough, wear- and tear-resistant fastener folders. Medical Arts Press Heavy-Duty Poly-Reinforced End Tab Fastener Folders feature heavyweight construction, double-thick tabs and poly-reinforced, tear-resistant expansion gussets to provide enhanced strength and durability. Extended end tabs make labeling, browsing and retrieval easier, and each tab's embossed lines help ensure even labeling-simply use the lines to line up your labels. Embedded fasteners allow for subdivisions.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.