Top Tab Medical Chart Indexes, 8-Tab, Assorted Medical, 11 x 8.5, Manila, 50PK

  • Mfr # 30228

  • Zoro # G023332390


product price:  $68.95
/pk 50, $1.38/ea

Key Features

Material
Paper
Divider Color
Manila
Height
11 in
Width
8-1/2 in
Number of Tabs
8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30228
Zoro #
G023332390
UPC #
41898205443
Country of Origin
United States

Dimensions

Height
11 in
Width
8-1/2 in

Details

Item
Medical Chart Index
Material
Paper
Divider Color
Manila
Number of Tabs
8
Color
Beige
Punching
2-Hole Punched, 3-Hole Punched, 5-Hole Punched
Tab Title Color
Black
Tab Title
History and Physical, Progress Notes, Correspondence, Lab/X-Ray, Hospital, Insurance, Miscellaneous, Blank
For Use With
Classification Folders, Ring Binders

Description

Organize patient information by category with these Medical Arts Press medical chart indexes. Each pack of eight tabs lets you sort by history, insurance, lab results, and other essential categories, and a blank tab provides space for customized sections. These Medical Arts Press medical chart indexes feature top and side punches, so they can be incorporated easily into a variety of medical chart formats.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.