Standard Line Multi-Dose Cart w/ Best Lock on Cabinet Capacity of 72 Bins

  • Mfr # SL72MD

  • Zoro # G401929594


product price:  $5,479.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Width
43 in
Depth
23.5 in
Height
45.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL72MD
Zoro #
G401929594
UPC #
-
Country of Origin
United States

Dimensions

Width
43 in
Depth
23.5 in
Height
45.75 in

Description

Standard Line Multi-Dose Cart with Best Lock® on Cabinet, Capacity of 72 Bins, Std Pkg includes Internal Drawer Dividers and Pull-out Shelf. Dual Column Cart with Single Wide Narcotics Drawer.


  • • Dual column medication cart with 72 multi-dose bin capacity
  • • Single width narcotics drawer
  • • BEST® brand lock on cabinet; Illinois lock on narcotics drawer
  • • Ball-bearing, full extension drawer slides
  • • Painted steel pull-out side shelf
  • • Plastic replaceable top with integrated push handles
  • • Corner bumpers, protecting the cart
  • • 5" ball-bearing premium rubber casters, full swivel, 2 with toe locking brake and 1 directional
  • • Hard-baked powder coat finish
  • • Twelve year manufacturer's warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.