
MA125 with UV H14 with True HEPA Filter 2500 sq ft Coverage Black 1Pack (Discontinued)
- Mfr # MA-125-B1
- Zoro # G106901437
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA-125-B1
Zoro #
G106901437
UPC #
850025796682
Country of Origin
China
Dimensions
Length
16.6
Width
15.7
Height
23.4
Details
Item
Air Purifier
Color
Black
Voltage
120V
Features
Fan Speed, On/Off, Timer, UV Light, Sleep Mode, Auto Mode, Dimmer, Filter Reset
Coverage
2051 sq. ft. every 30 minutes
Weight
32 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.