
Medify MA15 Air Purifier with H13 True HEPA Filter 330 sq ft Coverage White 2Pack 2PK (Discontinued)
- Mfr # MA-15-W2
- Zoro # G206901412
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA-15-W2
Zoro #
G206901412
UPC #
850010741475
Country of Origin
China
Dimensions
Packaging Size
TWO PACK
Length
11
Width
6
Height
2.5
Details
Item
Air Purifier
Color
White
Rated Watts
18W
Voltage
120V
Features
Child Lock, Timer, On/Off, Fan Speed, Dimmer
Coverage
330 sq. ft. every 30 minutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.