This item is Discontinued.

Medique Bulk Steel, 100 Person 756LSC

Bulk Steel, 100 Person (Discontinued)

  • Mfr # 756LSC
  • Zoro # G3175155
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
756LSC
Zoro #
G3175155
UPC #
347682756529
Country of Origin
Multiple

Dimensions

Height
15 1/4 in
Depth
4 3/4 in
Width
10 1/4 in

Details

First Aid Kit Type
Cabinet
First Aid Kit Primary Application
General Purpose
First Aid Kit Application
General Purpose
First Aid Kit ANSI Standards
ANSI Z308.1-2009
Case Material
Steel
People Served
100
People Served Per Kit
100
Item
First Aid kit
First Aid ANSI Kit Type
III
Number of Components
21
Includes
(1) 4 oz Medi-Wash, (1) 3 oz Burn Spray, (20) Antiseptic Wipes, (25) Triple Antibiotic, (10) Ammonia Inhalant, Water-Jel Unit Dose, (100) 1 in x 3 in Strips, (15) 3 in Cotton Tip Applicators, 1/2 in x 5 yd Adhesive Tape, (25) 3 in x 3 in Sterile Gauze Pads, (50) 7/8 in x 3 in Flex Fabric Bandage, (40) Fingertips x-Heavy, (40) Knuckle x-Heavy, Bloodstopper Compress, (100) 2 in x 3 in Non-Adherent Pads, Triangular Bandage, (4 pr) Disposable Latex Gloves, First Aid Handbook, Ice Pack,Small,Boxed, 4 1/2 in Wire Scissors, Disposable Tweezers, (100) Antacid, (100) Medi First Pain Relief
Number of Shelves
2
Color
White
Unitized
No
Kit Type
Bulk
First Aid Kit Mounting Type
Portable, Wall Mount
Waterproof
No
Industry Type
Healthcare
Color Code
No
People Served per Kit
100

Description

First Aid Kit, Number of Components 21, Unitized No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.