Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RYN2
Zoro #
G4893113
UPC #
347682810481
Country of Origin
United States
Dimensions
Size
Acetaminophen 325mg and Pamabrom 25mg
Details
Item
Cramp Relief
Industry Type
Healthcare
Formula
Acetaminophen 325mg and Pamabrom 25mg
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Flavor
Unflavored
Medicinal Type
Cramp Relief
Medicinal Form
Tablet
Medicinal Count
125 x 2
Form
Tablet
Includes
Spanish Labeling Where Possible
Medicinal Flavor
Unflavored
Count
125 x 2
Package Type
Packet
Medicinal Strength
Regular Strength
Format
Tablet
Dose Package Type
Packets
Strength
Regular Strength
Unit Count
250
Exterior Package Type
Box
Unit Dose
Acetaminophen: 325 mg, Pamabrom: 25 mg
Purpose
Diuretic, Fever Reducer, Pain Relief
Active Ingredient
Acetaminophen, Pamabrom
Label Language
Spanish
Description
Cramp Relief, Active Ingredient Acetaminophen, Pamabrom, Dose Package Type Packets, Unit Dose Acetaminophen: 325 mg, Pamabrom: 25 mg, Format Tablet, Exterior Package Type Box, Strength Regular Strength, Flavor Unflavored, Label Language Spanish, Purpose Diuretic, Fever Reducer, Pain Relief, Unit Count 250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.