This item is Discontinued.

Meditex Meditex G4 (Case), Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Ice Blue L

Meditex G4 (Case), Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Ice Blue (Discontinued)

  • Mfr # L
  • Zoro # G802002414
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L
Zoro #
G802002414
UPC #
-
Country of Origin
United States

Dimensions

Size
L
Palm Thickness
4 mil

Details

Item
Disposable Gloves
Color
Ice Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Medical Grade
Series
Meditex G4 (Case)
Sterile/Non-Sterile
Non-Sterile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.