AloeTouch 12in Powder-Free Nitrile Exam Gloves, Chemo Rated, Sterile Pairs, Size XL, 50PK

  • Mfr # MDS194088Z

  • Zoro # G222934043


product price:  $75.89
/pk 50, $1.52/ea

Key Features

Color
Green
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Exam
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MDS194088Z
Zoro #
G222934043
UPC #
-
Country of Origin
Unknown

Dimensions

Size
XL
Length
12 in

Details

Item
Disposable Gloves
Color
Green
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Exam
Series
Aloe Touch
Sterile/Non-Sterile
Sterile
Texture
Full Textured
Texture Location
Full
Tested for Chemotherapy Drugs
Yes
Accelerator-Free
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.