
Disposable Gloves, Nitrile, Powder-Free, L, 1500 PK, Blue
Mfr # CUR9316
Zoro # G311204040
product price: $335.99
/pk 1500, $0.22/ea
Free Shipping & Returns
Key Features
Size
L
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CUR9316
Zoro #
G311204040
UPC #
40080196515999
Country of Origin
Unknown
Dimensions
Size
L
Length
9.5 in
Details
Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Application
Medical
Cuff Style
Beaded
Texture
Full-Textured Design
Description
This nitrile glove is an excellent latex-free alternative. It is lightly textured for better grip and blue in color for greater visibility. Beaded cuff facilitates donning. These gloves are tested for use with chemotherapy drugs. Large.150/Box, 10 Box/Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.