FitGuard SE Standard Cuff Nitrile Exam Gloves, Sterile, Chemo Rated, Pairs, Size L, 50PK

  • Mfr # FGS23Z

  • Zoro # G222933909


product price:  $41.89
/pk 50, $0.84/ea

Key Features

Size
Large
Color
Blue
Material
Nitrile
Latex-Free
Latex-Free
Disposable Glove Type
Exam
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FGS23Z
Zoro #
G222933909
UPC #
-
Country of Origin
Unknown

Dimensions

Size
Large

Details

Item
Exam Gloves
Color
Blue
Material
Nitrile
Latex-Free
Latex-Free
Disposable Glove Type
Exam
Series
FitGuard SE
Sterile/Non-Sterile
Sterile
Tested for Chemotherapy Drugs
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.