SensiCare Ice, Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XL, 230 PK, Voilet Blue
- Mfr # MIIMDS6804
- Zoro # G111180681
product price:Â
$
50.69
/pk of 230, $0.22/ea
Key Features
Color
Voilet Blue
Material
Nitrile
Palm Thickness
2.8 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MIIMDS6804
- Zoro #
- G111180681
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Size
- XL
- Palm Thickness
- 2.8 mil
- Length
- 9.5 in
- Finger Thickness
- 3.6 mil
Details
- Item
- Disposable Gloves
- Color
- Voilet Blue
- Material
- Nitrile
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Series
- SensiCare Ice
Description
The comfort of latex in a nitrile glove. Dependable protection combined with comfortable fit, excellent sensitivity and reliable grip. 100% latex free. Powder-free. Style: Disposable, Wrist Style: Beaded Cuff, Materials: Nitrile, Thumb Style: Straight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.