FitGuard SE Standard Cuff Nitrile Exam Gloves, Sterile, Chemo Rated, Singles, Size L, 400PK

  • Mfr # FGS13

  • Zoro # G222931677


product price:  $277.99
/pk 400, $0.69/ea
Free Shipping & Returns

Key Features

Size
L
Color
Blue
Material
Nitrile
Latex-Free
Yes
Disposable Glove Type
Exam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FGS13
Zoro #
G222931677
UPC #
-
Country of Origin
Unknown

Dimensions

Size
L

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Yes
Disposable Glove Type
Exam
Series
FitGuard SE
Sterile/Non-Sterile
Sterile
Tested for Chemotherapy Drugs
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products