Incontinence Guards, Fabric, White, PK208
- Mfr # MSCMG02
- Zoro # G4078485
product price:Â
$
104.99
/pk of 208, $0.50/ea
Free Shipping & Returns
Key Features
Latex Free
Yes
Color
White
Size
6 in x 11 in
Diaper Style
Adult Liners
Fastener
Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MSCMG02
- Zoro #
- G4078485
- UPC #
- 40884389160771
- Country of Origin
- China
- Item
- Incontinence Guards
- Latex Free
- Yes
- Color
- White
- Diaper Style
- Adult Liners
- Fastener
- Adhesive
- Absorption Level
- Heavy
- Product Type
- Incontinence Guards
- Biodegradable
- Yes
- Shell Material
- Fabric
- Features
- Adhesive to Prevent Shifting, Breathable Back Sheet, Super Absorbent
- Material
- Fabric
- Wire Color
- White
- Traction Material
- Fabric
Dimensions
- Size
- 6 in x 11 in
- Length
- 11 in
- Fits Chest Size
- Adhesive to Prevent Shifting, Breathable Back Sheet, Super Absorbent
- Width
- 6 in
Description
Incontinence Guards, Product Type Incontinence Guards, Absorption Level Heavy, Material Fabric, Biodegradable Yes, Features Adhesive to Prevent Shifting, Breathable Back Sheet, Super Absorbent, Color White, Width 6 in, Length 11 in, Package Quantity 208
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.