Protective underwear, PK20
- Mfr # FIT23505A
- Zoro # G4078950
product price:Â
$
23.55
/pk of 20, $1.18/ea
Key Features
Latex Free
Yes
Color
White
Size
Large
Waist Size
40 in to 56 in
Diaper Style
Adult Underwear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FIT23505A
- Zoro #
- G4078950
- UPC #
- 00888277145620
- Country of Origin
- United States
- Latex Free
- Yes
- Color
- White
- Diaper Style
- Adult Underwear
- Item
- Protective underwear
Dimensions
- Size
- Large
- Waist Size
- 40 in to 56 in
Description
Protective underwear, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.