AloeTouch Ice, Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, S, 200 PK, Green

  • Mfr # MIIMDS195284

  • Zoro # G701833720


product price: $20.51
/pk 200, $0.10/ea

Key Features

Color
Green
Material
Nitrile
Palm Thickness
2.8 mil
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIIMDS195284
Zoro #
G701833720
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
S
Palm Thickness
2.8 mil
Finger Thickness
3.6 mil
Length
9.5 in

Details

Item
Disposable Gloves
Color
Green
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
AloeTouch Ice
Features
Latex-free; Textured; Powder-free
Application
Healthcare Working
Texture Location
Fingertips
Texture
Textured

Description

Aloetouch Ice Exam Gloves offer the comfort of latex in a nitrile glove. These powder-free, latex-free gloves provide great sensitivity as well as dependable protection. The aloe coating helps soothe and protect hardworking hands.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products