AloeTouch Ice, Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XL, 180 PK, Green

  • Mfr # MIIMDS195287

  • Zoro # G101833733


product price:  $19.45
/pk 180, $0.11/ea

Key Features

Material
Nitrile
Palm Thickness
2.8 mil
Color
Green
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MIIMDS195287
Zoro #
G101833733
UPC #
80196322926
Country of Origin
Malaysia

Dimensions

Palm Thickness
2.8 mil
Size
XL
Length
9.5 in
Finger Thickness
3.6 mil

Details

Material
Nitrile
Item
Disposable Gloves
Color
Green
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
AloeTouch Ice
Application
Healthcare Working
Features
Latex-free; Textured; Powder-free
Texture Location
Fingertips
Texture
Textured

Description

Aloetouch Ice Exam Gloves offer the comfort of latex in a nitrile glove. These powder-free, latex-free gloves provide great sensitivity as well as dependable protection. The aloe coating helps soothe and protect hardworking hands.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.