Shop MEDLINE
See all product information
Create Account
Sterile Powder-Free Latex Exam Gloves, Pairs, Size M, 200PK
- Mfr # MDS194035
- Zoro # G422933730
product price:Â
$
143.99
/pk of 200, $0.72/ea
Free Shipping & Returns
Key Features
Color
Beige
Material
Latex
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Exam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MDS194035
- Zoro #
- G422933730
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Size
- M
Details
- Item
- Exam Gloves
- Color
- Beige
- Material
- Latex
- Latex-Free
- Contains Latex
- Powdered/Powder-Free
- Powder-Free
- Disposable Glove Type
- Exam
- Texture
- Textured
- Texture Location
- Fully
- Accelerator-Free
- No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.