Shop MEDLINE
See all product information
Create Account
Protective underwear, PK80
- Mfr # FIT23505A
- Zoro # G4078689
product price:Â
$
82.16
/pk of 80, $1.03/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Waist Size
40 in to 56 in
Diaper Style
Adult Underwear
Color
White
Latex Free
Yes
Size
Large
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FIT23505A
- Zoro #
- G4078689
- UPC #
- 40888277145628
- Country of Origin
- United States
Dimensions
- Waist Size
- 40 in to 56 in
- Size
- Large
Details
- Item
- Adult Diaper
- Diaper Style
- Adult Underwear
- Color
- White
- Latex Free
- Yes
- Fastener
- Elastic
Description
Protective underwear, Package Quantity 80
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.