
Restore Powder-Free Nitrile Exam Gloves with Oatmeal, Chemo Rated, Chemo Rated, Size L, 250PK
Mfr # OAT6803H
Zoro # G822931596
product price:Â $29.25
/pk 250, $0.12/eaKey Features
Material
Nitrile
Palm Thickness
2.8 mil
Color
Off White
Disposable Glove Type
Exam
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OAT6803H
Zoro #
G822931596
UPC #
-
Country of Origin
Unknown
Dimensions
Palm Thickness
2.8 mil
Size
L
Length
9.5 in
Details
Material
Nitrile
Color
Off White
Disposable Glove Type
Exam
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Item
Disposable Gloves
Texture Location
Fingertips
Texture
Textured
Tested for Chemotherapy Drugs
Yes
Series
Restore maxOat+
Cuff Style
Beaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.