
SensiCare Ice Powder-Free Nitrile Exam Gloves, 2.8 mil Palm, Chemo Rated, Size S, 250PK
Mfr # MDS2501H
Zoro # G222931523
product price:Â $33.85
/pk 250, $0.14/eaKey Features
Material
Nitrile
Palm Thickness
2.8 mil
Color
Blue
Disposable Glove Type
Exam
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MDS2501H
Zoro #
G222931523
UPC #
-
Country of Origin
Unknown
Dimensions
Palm Thickness
2.8 mil
Size
S
Length
9.5 in
Details
Material
Nitrile
Color
Blue
Disposable Glove Type
Exam
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Item
Disposable Gloves
Texture
Textured
Series
SensiCare Ice
Tested for Chemotherapy Drugs
Yes
Texture Location
Fingertips
Cuff Style
Beaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.