SensiCare Nitrile Exam Gloves with SmartBox Design, Powder-Free, Chemo Rated, Size XL, 230PK

  • Mfr # MDSXB7587H

  • Zoro # G122934532


product price:  $25.59
/pk 230, $0.11/ea

Key Features

Color
Dark Blue
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Exam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDSXB7587H
Zoro #
G122934532
UPC #
-
Country of Origin
Unknown

Dimensions

Size
XL

Details

Item
Disposable Gloves
Color
Dark Blue
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Exam
Series
SensiCare
Texture
Fingertip
Texture Location
Fingertips
Tested for Chemotherapy Drugs
Yes
Accelerator-Free
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.