Shop MEDLINE
See all product information
Create Account
SensiCare Silk Powder-Free Nitrile Exam Gloves with SmartGuard Film, Chemo Rated, Size L, 250PK
- Mfr # MDS2586H
- Zoro # G922932622
product price:Â
$
34.55
/pk of 250, $0.14/ea
Key Features
Size
L
Color
Dark Blue
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MDS2586H
- Zoro #
- G922932622
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Size
- L
Details
- Item
- Exam Gloves
- Color
- Dark Blue
- Material
- Nitrile
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Disposable Glove Type
- Exam
- Series
- SensiCare Silk
- Texture
- Textured
- Texture Location
- Fingertips
- Tested for Chemotherapy Drugs
- Yes
- Accelerator-Free
- No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.