Shop MEDLINE
See all product information
Create Account
SensiCare Sterile Powder-Free Stretch Vinyl Exam Gloves, Singles, Size S, 100PK
- Mfr # 484401Z
- Zoro # G822933781
product price:Â
$
33.89
/pk of 100, $0.34/ea
Key Features
Color
Beige
Material
Vinyl
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Exam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 484401Z
- Zoro #
- G822933781
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Size
- S
Details
- Item
- Exam Gloves
- Color
- Beige
- Material
- Vinyl
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Disposable Glove Type
- Exam
- Series
- SensiCare
- Sterile/Non-Sterile
- Sterile
- Texture
- Smooth