Sterile Powder-Free Latex Exam Gloves, Singles, Size L, 400PK
- Mfr # MDS194136
- Zoro # G122934006
product price:Â
$
276.99
/pk of 400, $0.69/ea
Free Shipping & Returns
Key Features
Color
Beige
Material
Latex
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Exam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MDS194136
- Zoro #
- G122934006
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Size
- Large
Details
- Item
- Exam Gloves
- Color
- Beige
- Material
- Latex
- Latex-Free
- Contains Latex
- Powdered/Powder-Free
- Powder-Free
- Disposable Glove Type
- Exam
- Texture
- Full Textured
- Accelerator-Free
- No
- Texture Location
- Fully
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.