Zoro Homepage

Disposable Gloves, 5.1 mil Palm, Stretch Vinyl, Powder-Free, M, 150 PK, Cream

  • Mfr # MII6CUR9225

  • Zoro # G801839141


product price: $12.99
/pk 150, $0.09/ea

Key Features

Color
Cream
Material
Stretch Vinyl
Palm Thickness
5.1 mil
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MII6CUR9225
Zoro #
G801839141
UPC #
888277305321
Country of Origin
China

Dimensions

Size
M
Palm Thickness
5.1 mil
Length
9.50 in
Finger Thickness
5.9 mil

Details

Item
Disposable Gloves
Color
Cream
Material
Stretch Vinyl
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Standards
HCPCS
Sterile/Non-Sterile
Non-Sterile
Features
Stretchable; Powder-free; Latex-free; Non-sterile; Beaded Cuff
Application
Multipurpose
Texture
Smooth

Description

Powder-free exam gloves are a latex-free alternative well-suited to the majority of clinical applications. Stretch vinyl material conforms to your hands for excellent tactile sensitivity when touch is critical. Tapered cuffs minimize roll-down and provide a reliable fit around your wrist. Nonsterile gloves are perfect for use in noncritical care units, laboratories and more. This product has an ingredient identified by California Proposition 65.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.