This item is Discontinued.

Medmattress.Com Bariatric BariComfort Foam Mattress - Size: 42" x 80" x 7" NA-HD-42807

Bariatric BariComfort Foam Mattress - Size: 42" x 80" x 7" (Discontinued)

  • Mfr # NA-HD-42807
  • Zoro # G9309075
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NA-HD-42807
Zoro #
G9309075
UPC #
-
Country of Origin
United States

Description

MedMattress.com Bariatric BariComfort Foam Mattress - Size: 42" x 80" x 7" MedMattress.com Bariatric MedComfort Med-Surg Mattress General Patient and ICU/CCU Hospital Bed Mattresses are Multi-layered, Multi-density for optimal comfort and postural support. With a 1.8 density 45 ILD core and two 3” wide FirmEdge passive restraint system sides this Mattress is perfect for those longer stays and high risk patients. These mattresses are made with a Nymed healthcare nylon removable top cover and a Vynmed healthcare vinyl removable bottom cover. All of our mattresses meet California Technical Bulletin 121 and 16CFR part 1633 fire test requirements. General Information: - NymedTM Health Care Grade Nylon Top Cover has a built-in polyurethane back coating which provides additional liquid resistance - Secondary Fluid Barrier assembled between foam and cover provides a unique two-way protection - FirmEdgeTM passive restraint system provides support on both sides of the mattress during entry and egress - Durable waterproof polyurethane coated VynmedTM Health Care Vinyl Bottom Cover MedComfort Foam - Multi-layered, multi-density for optiomal comfort and postural support - High loft, convoluted foam top and bottom - High resiliency center core: 1.8lbs density, 45ILD - FirmEdge passive restraint system two (2), 3" wide zones of ultra-firm foam - Weight Capacity: 500 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.