This item is Discontinued.

Medport Medport 336KCHPK8 Fit & Fresh Cool Coolers Ice Pack; Multicolor - Pack of 8 336KCHPK8

Medport 336KCHPK8 Fit & Fresh Cool Coolers Ice Pack; Multicolor - Pack of 8 (Discontinued)

  • Mfr # 336KCHPK8
  • Zoro # G004051579
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
336KCHPK8
Zoro #
G004051579
UPC #
700522191070
Country of Origin
China

Description

Cool Coolers Ice Packs are perfectly sized to fit in all types of lunch bags and boxes. So go ahead and send them off to school with cheese, milk, fruit or veggies knowing that what you pack will stay cool and fresh. With the Cool Coolers Ice Packs no matter what food you pair with them, it will stay safe and fresh from morning til lunch and beyond!

Features
  • Fit & Fresh Cool Coolers Ice Pack
  • The cool coolers ice pack perfect for everyday use!
  • Pack of 8
Specifications
  • Color: Multicolor
  • Wide: 4.75"
  • Thickness: 0.25"
  • Tall: 4.75"
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.