This item is Discontinued.

Medport Medport 5051RR1636 Rachael Ray Expandable Lasagna Lugger Stripe; Purple 5051RR1636

Medport 5051RR1636 Rachael Ray Expandable Lasagna Lugger Stripe; Purple (Discontinued)

  • Mfr # 5051RR1636
  • Zoro # G303740358
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5051RR1636
Zoro #
G303740358
UPC #
700522188131
Country of Origin
China

Description

The ultimate carrier for hot and cold food transport - the Expandable Lasagna Lugger by Rachael Ray expands to hold two 9 inch X 13 inch baking dishes (dishes not included). Need to feed a crowd This insulated meal carrier is great for transporting your favorite meals, casseroles and desserts to parties, potlucks, tailgates and picnics. It's also great to use at home when you need to keep food hot or cold until your guests arrive. Constructed of built-to-last, 600 denier material with Triple-Tek insulation and leak proof, easy clean Temperfoil lining for excellent retention of heat and cold.

Specifications
  • Color: Purple
  • Weight: 1.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.