Shop MEDSHIELD INTERNATIONAL

MedShield ASTM Level 3 Medical Surgical Disposable Mask, 3-Ply Pleated w/ Earloops, Blue, Box of 50

  • Mfr # MS-IIR

  • Zoro # G502713078


product price:  $22.39
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MS-IIR
Zoro #
G502713078
UPC #
6972124824098
Country of Origin
China

Details

Item
Surgical Face Mask

Description

CLICK HERE FOR OUR IN-STOCK FFP2 + TYPE IIR MEDICAL PROTECTIVE MASK MEDSHIELD LEVEL 3 MEDICAL SURGICAL DISPOSABLE MASK, 3-PLY PLEATED WITH EARLOOPS, BLUE, BOX OF 50 HEALTHCARE SERIES SURGICAL MASKS ARE INTENDED TO BE WORN BY PERSONNEL DURING MEDICAL PROCEDURES TO PROTECT BOTH THE PATIENT AND THE OPERATING PERSONNEL FROM TRANSFER OF MICROORGANISMS, BODY FLUIDS AND PARTICULATE MATERIAL. ASTM LEVEL 3 MASK IS IDEAL FOR PROCEDURES WITH MODERATE TO HEAVY AMOUNTS OF BLOOD, FLUID, SPRAY AND/OR AEROSOL EXPOSURE. FEATURES:
    PROTECTIVE 3-LAYER PROTECTION COMFORTABLE, LIGHTWEIGHT, AND BREATHABLE FLUID-RESISTANT MASK HELPS REDUCE EXPOSURE TO BLOOD/BODY FLUIDS PLEAT STYLE WITH ELASTIC EARLOOPS ADJUSTABLE NOSE CLIP LATEX FREE SPECIFICATIONS:
      MATERIAL: SOFT, NON-WOVEN FABRIC BACTERIAL FILTRATION EFFICIENCY (BFE) ¿ 99% PARTICLE FILTRATION EFFICIENCY (PFE) ¿ 99% FLUID RESISTANCE: 160 MMHG BREATHABILITY (ΔP): <5 MM H2O/CM2 FLAMMABILITY: CLASS 1 STERILITY: ETHYLENE OXIDE STERILIZATION SINGLE USE ONLY SIZE: 17CM X 9.5CM COLOR: BLUE PACKAGED: 10 MASKS PER POLYBAG, 5 BAGS PER BOX CERTIFICATIONS AND STANDARDS:
        FDA REGISTERED & CE MARKED ASTM F2100-19 LEVEL 3 EN 14683:2019+AC:2019

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.