Zoro Homepage

Attack Bag, Polyester Bag, 102 Components, 20 People Served

  • Mfr # MS-75150-O

  • Zoro # G5131095


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Housing Material
Polyester
Number of Components
102
Housing Type
Bag
Includes
12 in x 3 in Sterile Multi-Trauma Dressing, 5 1/2 in Bandage Shears, 60 in x 90 in Burn Sheet, 7 1/2 in EMT Shears, Adult Adjustable Collar, Attack Bag, Blood Pressure Unit, Child 60mm Airway Rescue, CPR Mask in Shell Ccase, Infant 50mm Airway Rescue, Large Adult 90mm Airway Rescue, Medium Adult 80mm Airway Rescue, Pediatric Adjustable Collar, Penlight with Pupil Gauge, Small Adult 70mm Airway Rescue, Sprague Style Stethoscope, X-Large Adult 100mm Airway Rescue, (2) Occlusive Bandages, (20) 4 in x 4 in Sterile 12-Ply Gauze Pads, (3) 1 in Cloth/Silk Tape, (3) 2 in Cloth/Silk Tape, (3) 3 in x 5 yd Elastic Bandages, (3) 6 in x 5 yd Elastic Bandages, (3) 6 in x 8 in Cold Packs, (4) Eye Pads, (4) Sterile 5 in x 9 in ABD Pads, (4) Triangular Bandages, (5) 1 in x 3 in Bandages, (5) 3/4 in x 3 in Bandages, (5) Junior Bandages, (6) 2 in x 4 1/10 in Sterile Conforming Gauze, (6) 3 in x 4 1/10 in Sterile Conforming Gauze, (6) 4 in x 4 1/10 in Sterile Conforming Gauze, (6) Gloves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-75150-O
Zoro #
G5131095
UPC #
-
Country of Origin
China

Dimensions

Width
10 in
Height
12 in
Depth
20 in
Housing Height
12 in
Housing Depth
20 in
Housing Width
10 in

Details

Item
Attack Bag
Color
Orange
Housing Material
Polyester
Number of Components
102
Housing Type
Bag
Includes
12 in x 3 in Sterile Multi-Trauma Dressing, 5 1/2 in Bandage Shears, 60 in x 90 in Burn Sheet, 7 1/2 in EMT Shears, Adult Adjustable Collar, Attack Bag, Blood Pressure Unit, Child 60mm Airway Rescue, CPR Mask in Shell Ccase, Infant 50mm Airway Rescue, Large Adult 90mm Airway Rescue, Medium Adult 80mm Airway Rescue, Pediatric Adjustable Collar, Penlight with Pupil Gauge, Small Adult 70mm Airway Rescue, Sprague Style Stethoscope, X-Large Adult 100mm Airway Rescue, (2) Occlusive Bandages, (20) 4 in x 4 in Sterile 12-Ply Gauze Pads, (3) 1 in Cloth/Silk Tape, (3) 2 in Cloth/Silk Tape, (3) 3 in x 5 yd Elastic Bandages, (3) 6 in x 5 yd Elastic Bandages, (3) 6 in x 8 in Cold Packs, (4) Eye Pads, (4) Sterile 5 in x 9 in ABD Pads, (4) Triangular Bandages, (5) 1 in x 3 in Bandages, (5) 3/4 in x 3 in Bandages, (5) Junior Bandages, (6) 2 in x 4 1/10 in Sterile Conforming Gauze, (6) 3 in x 4 1/10 in Sterile Conforming Gauze, (6) 4 in x 4 1/10 in Sterile Conforming Gauze, (6) Gloves
Number of People Served
20
Standards
FDA
Industry Type
Healthcare
First Aid Kit Type
Kit
Waterproof
No
First Aid ANSI Kit Type
Not ANSI Compliant
Application
Vehicle
Unitized
Bulk
Housing Color
Orange
Adhesive Bandages Included
(1) 12 in x 30 in Sterile Multi-Trauma Dressing, (1) Sterile Burn Sheet, (10) 4 in x 4 in Sterile Gauze Gads, (2) Occlusive Bandages, (3) 3 in x 5 yd Elastic Bandage, (3) 6 in x 5 yd Elastic Bandages, (4) 5 in x 9 in Sterile ABD Pads, (4) Triangular Bandage, (5) Adhesive Bandages, (5) Small Adhesive Bandages, (6) 2 in x 4.1 yd Sterile Conforming Gauze, (6) 3 in x 4.1 yd Conforming Gauze, (6) 4 in x 4.1 yd Conforming Gauze
Tools Included
(1) Adult Adjustable Extrication Collar, (1) Bandage Shears, (1) CPR Mask, (1) Pediatric Adjustable Extrication Collar, (1) Pen Light, (1) Sprague Stethoscope
Water Resistance
Water Resistant
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Mountable
Portable
Miscellaneous Kit Contents Included
(2) Occlusive Bandages, (3) 3 in x 5 yd Elastic Bandages, (3) 6 in x 5 yd Elastic Bandages, 12 in x 30 in Multi-Trauma Dressing, 60 in x 90 in Sterile Burn Sheet, Adult Adjustable Extrication Collar, Pediatric Adjustable Extrication Collar, Penlight with Pupil Gauge, Sprague Style Stethoscope and Blood Pressure Unit Match Set, Sterile
Topical Medicinals Included
No Topical Medicinals
Wound Dressings Included
(3) Cold Packs, (4) Eye Pads, (6) Conforming Gauze, Multi Trauma Dressing
Includes Medication
Medication Included
PPE and Disposal Equipment Included
(6) Pairs Nitrile Gloves
ANSI Standard Met
Not ANSI Compliant
Includes Housing
Housing Included

Description

Attack Bag, Product Type Attack Bag, Application Vehicle, Number of People Served 20, Number of Components 102

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.