Zoro Homepage

Blood Pressure Set, Purple, 11 13/16" L

  • Mfr # MS-BP3000

  • Zoro # G6214704


product price: $37.35
/ea

Key Features

Color
Purple
Industry Type
Healthcare
Includes
Carrying Case, Cuff, Sprague Rappaport Stethoscope
Disposable
No
Packaged In
Nylon Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-BP3000
Zoro #
G6214704
UPC #
-
Country of Origin
China

Dimensions

Cuff Width
6 5/16 in
Cuff Named Size
Adult
Cuff Tube Length - Maximum
13 in
Cuff Length - Minimum
11 13/16 in
Cuff Length - Maximum
11 13/16 in
Stethoscope Length
22 in

Details

Item
Blood Pressure Match Set
Color
Purple
Industry Type
Healthcare
Includes
Carrying Case, Cuff, Sprague Rappaport Stethoscope
Disposable
No
Packaged In
Nylon Case
Cuff Material
Nylon
Patient Type
Adult
Features
Double-Tube Configuration, No Needle Stop Gauge
Product Type
Blood Pressure Match Set
Included Chest Piece Type
Adult Belt, Infant Bell, Large Diaphragm, Medium Bell, Small Diaphragm
Blood Pressure Test Location
Arm
Head Type
Dual
Disposability
Reusable

Description

Blood Pressure Set,Purple,11 13/16" L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.