Strap, Yellow, Polypropolylene, 9ftL, PK100
Mfr # MS-ST9002
Zoro # G9999692
product price: $295.99
/pk 100, $2.96/ea
Free Shipping & Returns
Key Features
Color
Yellow
Overall Length
9 ft
Industry Type
Healthcare
For Use With
Backboards/Stretchers
Construction
Polypropolylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS-ST9002
Zoro #
G9999692
UPC #
-
Country of Origin
China
Dimensions
Overall Length
9 ft
Length
9 ft
Height
1/4 in
Width
3 in
Overall Width
3 in
Details
Item
Strap
Color
Yellow
Industry Type
Healthcare
For Use With
Backboards/Stretchers
Construction
Polypropolylene
Standards
FDA
End Material
Plastic
Product Type
Strap
End Type
Loop
Buckle Type
Side Release
Buckle Material
Plastic
Strap Material
Polypropylene
Description
Strap,Yellow,9' L,PK100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.