Shop MEECO MANUFACTURING

1354 Furnace Cement & Mortar Quart - Gray

  • Mfr # 1354
  • Zoro # G704148449

product price: 
$
28.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1354
Zoro #
G704148449
UPC #
74197013549
Country of Origin
China

Description

Cobalt Drill Bit - 0.43 in.

Pre-mixed, ready-to-use high temperature silicates. Multipurpose cement for bonding and sealing both masonry and metals with working temperatures up to 2000 degrees F. Designed for patching or repairing cracked or chipped firebrick and mortar. Effective in re-setting and cementing furnaces, stoves, chimney collars, boilers and duct work.

Features
  • Cobalt Drill Bit - 0.43 in.
Specifications
  • Dimension: 0.41 x 0.41 x 0.41 in.
  • Cube: 0.07
  • Color: Gray
  • Container Size: 1 qt.
  • Country of Origin Code: United States of America
  • Temperature Range: 2000 F
  • Weight: 4.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.