This item is Discontinued.

Mega Comfort Footwear Ergo Delta Slip-On Men's - CT EH SR SF - Black/Iron - 14D MC115-14D

Ergo Delta Slip-On Men's - CT EH SR SF - Black/Iron - 14D (Discontinued)

  • Mfr # MC115-14D
  • Zoro # G022926705
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC115-14D
Zoro #
G022926705
UPC #
198311017012
Country of Origin
Cambodia

Dimensions

Footwear Width
D
Size
14

Details

Gender
Men
Toe Type
Composite
Item
Hands Free Slip-On Shoe
Color
Black Forged Iron
Standards
CT, EH, SR, SF
Metatarsal Guard
No
Style Number
MC115
Midsole Material
EVA
Outsole Material
Rubber
Upper Material
Textile
Waterproof
No
Series
Ergo Delta
Removable Insole
Yes
Liner Material
Textile

Description

Slide into a new era of comfort with the MEGAComfort Ergo Delta CT-the safety shoe that puts performance, protection, and ease-of-use right at your feet. Built for industrial professionals who work hard and move fast, the Delta CT combines jobsite-grade durability with patented ergonomic comfort and effortless Step-N-Go convenience. No laces. No downtime. Just comfort that lasts from shift start to clock out.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.