This item is Discontinued.

Mega Comfort Footwear Ergo Delta Slip-On Women's - CT EH SR SF - Black/Fuchsia - 10B MC125-10B

Ergo Delta Slip-On Women's - CT EH SR SF - Black/Fuchsia - 10B (Discontinued)

  • Mfr # MC125-10B
  • Zoro # G822926776
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MC125-10B
Zoro #
G822926776
UPC #
198311017494
Country of Origin
Cambodia

Dimensions

Footwear Width
B
Size
10

Details

Waterproof
No
Standards
CT, EH, SR, SF
Item
Hands Free Slip-On Shoe
Gender
Women
Color
Black/Fuchsia
Midsole Material
EVA
Metatarsal Guard
No
Toe Type
Composite
Outsole Material
Rubber
Series
Ergo Delta
Upper Material
Textile
Style Number
MC125
Removable Insole
Yes
Liner Material
Textile

Description

Slide into a new era of comfort with the MEGAComfort Ergo Delta CT-the safety shoe that puts performance, protection, and ease-of-use right at your feet. Built for industrial professionals who work hard and move fast, the Delta CT combines jobsite-grade durability with patented ergonomic comfort and effortless Step-N-Go convenience. No laces. No downtime. Just comfort that lasts from shift start to clock out.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.